Beli audio home theater di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Icom SSB
    Mulai

    Rp24.999.900

    Icom SSB
    Deskripsi:
    Long distance communication made simple.
  2. Icom Handy Talky (HT)
    Mulai

    Rp2.599.900

  3. Icom RIG
    Mulai

    Rp2.899.900

  4. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  5. Icom UHF Handheld Transceiver
    Mulai

    Rp3.199.900

    Icom UHF Handheld Transceiver
    Deskripsi:
    Icom Custom High Power Handling Capacity Speaker for 1500 mW Powerful Audio1500mW powerful audioIP67 Waterproof and Dust-tight ProtectionIP67 Waterproofing5.5 W/4 W (VHF/UHF) of Output PowerUp to 10 Hours of Operating Time with the Supplied Waterproof Battery128 Memory Channels and Eight ZonesEight Character Alphanumeric DisplayBuilt-in CTCSS and DTCS Encoder/DecoderEight DTMF Autodial MemoriesMDC 1200 PTT ID and BIIS 1200 PTT IDInversion Voice Scrambler (16 code) for Private ConversationsChannel Announcement of the Operating Channel NumberSeven Programmable Buttons with Shift Key Function16 Scan Lists and Priority Scan FunctionsHands-Free Operation with the Optional Headset
    atribut:
    • Type of Emission: 16K0F3E, 11K0F3E (25/12.5kHz)
    • Power Supply Requirement (V): DC 7.5
    • Operating Temperature Range (°C): - 30 to +60 (Radio only)
    • Frequency Stability (ppm): ±2.5
    • Current Drain: (approx.) Tx High 1.5A 1.3A Rx Max. audio/Stand-by 500 mA (Internal SP) /77mA 500 mA (Internal SP)/80mA
    • Output Power (W): (at 7.5V) 5.5/2.0/1.0 (Hi/L2/L1) 4.0/2.0/1.0 (Hi/L2/L1)
    • Spurious Emissions (dBc): min. 70
    • External Microphone Connector: 3-conductor 2.5 (d) mm (1/10inch)/2.2 kΩ
    • Antenna Impedance (ohm): 50
    • Channel Capacity: 128 channels
    • Dimensions (mm): (Projections not included) 52.2x111.8x22.3 (with BP-278)
    • Frequency Range (MHz): 136-174, 335-380
    • Maximum Frequency Deviation (kHz): ±5.0/±2.5 (Wide/Narrow)
  6. Icom VHF Handheld Transceiver
    Mulai

    Rp2.499.900

    Icom VHF Handheld Transceiver
    Deskripsi:
    Compact Body (WxHxD; 156.5x66.5x110.1 mm; 6.2x2.6x4.3 in)Easy Installation in Limited SpacePowerful Front Mount SpeakerDelivers Loud and Clear AudioBuilt-in Class D DSC with a CH70Dedicated ReceiverIntuitive Operation withIcom’s Marine User InterfaceEasy-to-Read Full Dot-Matrix DisplayHM-237B DetachableHand Microphone SuppliedIPX7 Submersible Construction(1 m depth of water for 30 minutes)AquaQuake™ Prevents Audio Degradationfrom a Water-Logged SpeakerMade in Japan Quality and ReliabilityOther FeaturesCommon NMEA interface for external GPS/NAV connectionMA-500TR Class B AIS transponder compatibleTag scan and favorite channel functionsDual/tri-watch function for monitoring CH16 and/or call channelPriority scan functionDisplay and keypad backlightingExternal speaker connectionWeather channel with weather alert
  7. Uniden Police Scanner
    Mulai

    Rp5.299.900

    Uniden Police Scanner
    Deskripsi:
    Handheld police scanners are lightweight and portable for on-the-go monitoring of communications in applications that don't require the longer reception range of desktop scanners.
    atribut:
    • UNSPSC: 43191510
    • Display Qty: 1
    • Display Sell UOM: EA
    • Radio Transmission: Analog
    • Trunking System: No
  8. Icom Radio Rig
    Mulai

    Rp7.499.900

  9. Motorola Radio Rig (HT) XiR M3688
    Mulai

    Rp4.999.900

    Motorola Radio Rig (HT) XiR M3688
    atribut:
    • Display: Monochrome Alphanumeric (XiR M3688)
    • Dimensions (mm): 44x169x134
    • Channel Spacing (kHz): 12.5, 25
    • IP Standards: IP54
    • Channel Capacity: 160
    • Current Drain Standby (A): max. 0.81
    • Rx @Rated Audio (A): max. 2
  10. SMEcom Handy Talky (HT)
    Mulai

    Rp1.099.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
  11. Icom Microphone & Speaker for Two-Way Radio
    Mulai

    Rp1.499.900

    Icom Microphone & Speaker for Two-Way Radio
    Deskripsi:
    These microphones and speakers connect with compatible series or models of ICOM two-way radios. They are commonly clipped to clothing at the shoulder or chest, so people can monitor radio transmissions while keeping their hands free for other tasks.
  12. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  13. Icom VHF/UHF Dual Band FM Transceiver
    Mulai

    Rp4.799.900

    Icom VHF/UHF Dual Band FM Transceiver
    atribut:
    • Type of Emission: F2D, F3E (FM)
    • Frequency Stability (ppm): ±2.5
    • Power Supply Requirement (V): 7.2 DC Nonimal
    • External DC Power (V): 10–16 DC (with AD-149H)
    • Antenna Impedance (ohm): 50 (SMA)
    • Channel Capacity: 208 (Including 2 Call And 6 Scan Edges)
    • Dimensions (mm): 52.2×111.8×30.3 (Projections Not Included)
    • Weight (Approximate) (g): 278
  14. Icom VHF Marine Transceiver
    Mulai

    Rp3.299.900

    Icom VHF Marine Transceiver
    atribut:
    • Frequency Range (MHz): Tx 156.025–157.425 , Rx 156.050–163.275
    • Usable Channels: groups INT, USA, CAN, WX channels
    • Type of Emission: 16K0G3E
    • Current Drain: Tx 2.75 A Rx (Internal SP/External SP) 400 mA/200 mA (Max. audio)
    • Operating Temperature Range (°C): - 20 to +60 (-4°F to +140°F)
    • Adjacent Channel Power (dB): 70
    • Adjacent Channel Selectivity (dB): 70
    • Antenna Impedance (ohm): 50
    • Audio Output Power: (at 10% distortion) Internal SP 700 mW typical (8 Ω load) External SP 300 mW typical (4 Ω load)
    • Dimensions (mm): Projections not included 59.7x140.5x38.7 (2.4x5.5x1.5inch)
    • Frequency Stability (ppm): ±10
    • Intermodulation (dB): 70
    • Maximum Frequency Deviation (kHz): ±5
    • Output Power (W): 6/1
    • Sensitivity (μV): 0.25 typical (at 12 dB SINAD)
    • Spurious Emissions (dBc): - 68
    • Spurious Response (dB): 70
    • Squelch sensitivity (μV): 0.25 typical (at threshold)
Daftar Harga audio home theater Terbaru October 2026
Icom SSBRp24.999.900
Icom Handy Talky (HT)Rp2.599.900
Icom RIGRp2.899.900
Alinco Handy Talky (HT)Rp1.399.900
Icom UHF Handheld TransceiverRp3.199.900
Icom VHF Handheld TransceiverRp2.499.900
Uniden Police ScannerRp5.299.900
Icom Radio RigRp7.499.900
Motorola Radio Rig (HT) XiR M3688Rp4.999.900
SMEcom Handy Talky (HT)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)